Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vox Rect. Vessel W/O Faucet Deck

  • Mfr # 5373-7

  • Zoro # G308460206


product price: $472.96
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Overall Length
22.625 in
Overall Width
16.125 in
Overall Height
6.875 in
Finish
Black Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5373-7
Zoro #
G308460206
UPC #
195711024756
Country of Origin
Unknown

Dimensions

Overall Length
22.625 in
Overall Width
16.125 in
Overall Height
6.875 in

Details

Body Material
Vitreous China
Finish
Black Black
Standards
ADA Compliant

Description

Sleek and contemporary, the Vox Rectangle vessel-style sink features a symmetrical, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.