Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vox Rect. Vessel W/O Faucet Deck

  • Mfr # 5373-96

  • Zoro # G508453855


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Overall Width
19.5 in
Overall Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5373-96
Zoro #
G508453855
UPC #
195711024763
Country of Origin
Unknown

Dimensions

Overall Length
26 in
Overall Width
19.5 in
Overall Height
8.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.