Zoro Homepage

Vox Rectangle Vessel Bathroom Sink With Single Faucet Hole

  • Mfr # 2660-1-7

  • Zoro # G001199465


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Black
Overall Length
23 in
Overall Width
18-1/8 in
Overall Height
6-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660-1-7
Zoro #
G001199465
UPC #
885612155085
Country of Origin
Unknown

Dimensions

Overall Length
23 in
Overall Width
18-1/8 in
Overall Height
6-7/8 in

Details

Body Material
Vitreous China/Fireclay
Color
Black

Description

Sleek and contemporary, the Vox Rectangle vessel-style sink features a wide, shallow basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.