
Vox Square Vessel Bathroom Sink
Mfr # 2661-7
Zoro # G8603069
product price: $450.61
/ea
Free Shipping & Returns
Key Features
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Vessel
Color
Black
Overall Length
16-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2661-7
Zoro #
G8603069
UPC #
885612155160
Country of Origin
China
Dimensions
Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/4 in
Bowl Size
15-3/4 in x 15-3/4 in
Bowl Depth
6-1/4 in
Details
Item
Vox Square Vessel Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Vessel
Color
Black
No. of Bowls
1
Collection
Vox
Bowl Shape
Square
ADA Compliant
No
Description
Vox Square Vessel Bathroom Sink
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.