Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vox Square Vessel Bathroom Sink

  • Mfr # 2661-96

  • Zoro # G501199910


product price: $393.60
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Biscuit
Overall Length
16-1/4"
Overall Width
16-1/4"
Overall Height
6-3/4" (measured from the bottom of sink to the top of the rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661-96
Zoro #
G501199910
UPC #
885612155184
Country of Origin
Unknown

Dimensions

Overall Length
16-1/4"
Overall Width
16-1/4"
Overall Height
6-3/4" (measured from the bottom of sink to the top of the rim)

Details

Body Material
Vitreous China
Color
Biscuit
Application
Modern
Collection
Vox
Number of Stations
1
Bowl Shape
Square
Finish
Biscuit

Description

Sleek and contemporary, the Vox Square vessel-style sink features a symmetrical, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.