Zoro Homepage

Wall Jamb Assembly 71.50

  • Mfr # 1475299-01-BNK

  • Zoro # G108437316


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.5 in
Length
71.5 in
Width (In.)
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475299-01-BNK
Zoro #
G108437316
UPC #
885612971159
Country of Origin
Unknown

Dimensions

Height (In.)
1.5 in
Length
71.5 in
Width (In.)
1.66 in

Details

Finish
Anodized Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.