Wall-mount arm for rainhead/showerhead and handshower with 2-way diverter

  • Mfr # 76333-BGP

  • Zoro # G021665834


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Length
18.05 in
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Width (In.)
3.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76333-BGP
Zoro #
G021665834
UPC #
195711198273
Country of Origin
United States

Dimensions

Length
18.05 in
Width (In.)
3.08 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Brass
Standards
ASME A112.18.1/CSA B125.1

Description

This shower arm includes a diverter that makes it easy to switch the water flow between a rainhead and handshower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.