
Wall-Mount Bath Spout in Vibrant Polished Nickel
Mfr # 35922-SN
Zoro # G110897948
product price: $222.86
/ea
Free Shipping & Returns
Key Features
Tub Spout Connection Type
Slip Fit
Material
Metal
Spout Reach
6.625 in.
For Use With
Yes
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35922-SN
Zoro #
G110897948
UPC #
195711105981
Country of Origin
China
Details
Tub Spout Connection Type
Slip Fit
Material
Metal
Spout Reach
6.625 in.
Finish
Vibrant Polished Nickel
For Use With
Yes
Standards
ASME, CSA
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the bath fauce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.