
Wall-mount pot filler
Mfr # 35744-CP
Zoro # G721665493
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Finish
Polished Chrome
Spout Reach
23.1875 in
Body Material
Metal
Mounting
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35744-CP
Zoro #
G721665493
UPC #
195711059550
Country of Origin
China
Dimensions
Height
9.4375 in
Details
Number of Handles
2
Finish
Polished Chrome
Spout Reach
23.1875 in
Body Material
Metal
Mounting
Wall-Mount
Flow Rate
5.2 GPM
Standards
ASME A112.18.1/CSA B125.1
Handle Type
Lever
Valve Type
Ceramic Disc
Item
Kitchen Sink Faucets
Description
This wall-mount pot filler faucet has an articulating swing spout with a 23-3/16" spout reach that makes it convenient for filling large pots directly on or near the stovetop. Traditional styling makes this pot filler a perfect choice to blend in with most every kitchen decor and coordinate with your existing fixtures. With KOHLER, it’s easy to find the design solution that’s right for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.