Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-mount pot filler

  • Mfr # 35745-SN

  • Zoro # G821665720


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Mounting
Wall-Mount
Standards
ASME A112.18.1/CSA B125.1
Height
9.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35745-SN
Zoro #
G821665720
UPC #
195711059635
Country of Origin
China

Dimensions

Height
9.64 in

Details

Finish
Vibrant Polished Nickel
Item
Kitchen Sink Faucets
Mounting
Wall-Mount
Standards
ASME A112.18.1/CSA B125.1

Description

Imagine the practicality of a faucet that takes up no valuable counter space and can fold out of the way when not in use. Now imagine a faucet that can swing both to the left or right, extends to over 23” so that you can fill pots on or near your stove, and fills faster thanks to its robust 5.2 gpm flow rate. The wall-mount pot filler from KOHLER, with its clean, contemporary design, doesn’t overpower or detract from your kitchen design, but it will still create a stir.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.