
Wall-Mount Pot Filler in Vibrant Brushed Moderne Brass
Mfr # 28359-2MB
Zoro # G110898037
product price: $870.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Body Material
Metal
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28359-2MB
Zoro #
G110898037
UPC #
195711098481
Country of Origin
China
Details
Finish
Vibrant Brushed Moderne Brass
Color
Brass
Body Material
Metal
ADA Compliant
No
Description
Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.