Wall-Mount Pot Filler in Vibrant Polished Nickel

  • Mfr # 28359-SN

  • Zoro # G610897936


product price:  $810.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
ADA Compliant
No
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28359-SN
Zoro #
G610897936
UPC #
195711098504
Country of Origin
China

Details

Finish
Vibrant Polished Nickel
Color
Nickel
ADA Compliant
No
Body Material
Metal

Description

Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.