
Wall-mount rainhead arm and flange
Mfr # 10124-BGP
Zoro # G421665489
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
4.75 in
Mounting Type
Shower Trim Set
Finish
Vibrant Brushed Graphite
Length
14.63 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10124-BGP
Zoro #
G421665489
UPC #
195711184863
Country of Origin
United States
Dimensions
Height (In.)
4.75 in
Length
14.63 in
Width (In.)
2.25 in
Details
Mounting Type
Shower Trim Set
Item
Shower Fittings
Finish
Vibrant Brushed Graphite
Material
Brass
Description
KOHLER showering products offer luxurious water delivery for any showering environment. This right-angle showerarm perfectly positions water flow for an indulgent, drenching shower experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.