Zoro Homepage

Wall-Mount Rainhead Arm And Flange

  • Mfr # 10124-TT

  • Zoro # G401243973


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Height (In.)
4-3/4 in
Length
14-5/8 in
Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10124-TT
Zoro #
G401243973
UPC #
885612486547
Country of Origin
Unknown

Dimensions

Height (In.)
4-3/4 in
Length
14-5/8 in
Width (In.)
2-1/4 in

Details

Finish
Vibrant Titanium

Description

KOHLER showering products offer luxurious water delivery for any showering environment. This right-angle showerarm perfectly positions water flow for an indulgent, drenching shower experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.