Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Rainhead Arm W/ 3Way Diverter

  • Mfr # 76332-BL

  • Zoro # G701232134


product price: $314.81
/ea
Free Shipping & Returns

Key Features

Includes
Diverter
Features
Integrated Diverter
Mounting Type
Wall Mounted
Width
3-1/16 in
Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76332-BL
Zoro #
G701232134
UPC #
885612843999
Country of Origin
Unknown

Dimensions

Width
3-1/16 in
Length
18-3/16 in

Details

Includes
Diverter
Item
Rainhead Shower Arm
Features
Integrated Diverter
Mounting Type
Wall Mounted
Connection
1/2 in
Material
Metal
Color
Matte Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.