
Wall-mount rainhead arm with 3-way diverter
Mfr # 76332-BGP
Zoro # G021665780
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Standards
ASME A112.18.1/CSA B125.1
Material
Brass
Width
3.08 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76332-BGP
Zoro #
G021665780
UPC #
195711198266
Country of Origin
United States
Dimensions
Width
3.08 in
Length
18.05 in
Details
Application
Residential
Standards
ASME A112.18.1/CSA B125.1
Material
Brass
Item
Shower Fittings
Finish
Vibrant Brushed Graphite
Description
This shower arm includes a diverter that makes it easy to switch the water flow from rainhead to handshower or to run both at the same time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.