Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Nozzle Body Spray, Wall, Polished Chrome

  • Mfr # 8002-CP

  • Zoro # G5121584


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
Body Spray and Mounting Plate
Features
54 Nozzle Soothing Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-CP
Zoro #
G5121584
UPC #
650531296825
Country of Origin
United States

Dimensions

Height
4-7/8"
Width
4-7/8"
Depth
2-5/8"
Face Dia.
4 7/8 in
Face Dia. (In.)
4-7/8
Height (In.)
4-7/8
Width (In.)
4-7/8
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Width
4 7/8 in
Fixed Showerhead Thickness
2 5/8 in

Details

Includes
Body Spray and Mounting Plate
Item
Nozzle Body Spray
Features
54 Nozzle Soothing Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Ligature Resistant
No
Connection (In.)
1/2 NPT
Type
Wall
Material of Construction
Brass
Green Certification or Other Recognition
ENERGY STAR
Primary Material
Metal
Max. Flow
2.5 GPM
Color/Finish
Chrome
Flow Rate (GPM)
2.5
Connection Type
NPT
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Showerhead Type
Wall Mounted
Includes Valve
Valve Not Included
Showerhead Material
Brass
Showerhead Spray Pattern
Combo
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Single
Trim Finish
Polished Chrome
Includes Tub Spout
Tub Spout Not Included
Face Shape
Square
Fixed Showerhead Flow Rate
2.5 gpm
Includes Handle
Handle Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
WaterTile
Showerhead Shape
Flat Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Faucet Body Material
Metal
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Square, Metal, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, WaterTile, 1/2 in NPT, Showerhead Function Single, Brass, Showerhead Shape Square

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.