Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Asm 120V

  • Mfr # 1396364-0

  • Zoro # G608659423


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10.472 in
Overall Height (In.)
14.803 in
Overall Depth (In.)
16.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1396364-0
Zoro #
G608659423
UPC #
195711042804
Country of Origin
Unknown

Dimensions

Overall Width (In.)
10.472 in
Overall Height (In.)
14.803 in
Overall Depth (In.)
16.299 in

Details

Item
Wand Asm

Description

Wand Asm (120V)
  • •16.299 in. L x 10.472 in. W x 14.803 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.