Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Handshower Holder

  • Mfr # 26304-BL

  • Zoro # G908455152


product price: $134.70
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Length (In.)
2.375 in
Height
3.75 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26304-BL
Zoro #
G908455152
UPC #
195711012128
Country of Origin
Unknown

Dimensions

Length (In.)
2.375 in
Height
3.75 in
Width
2.5 in

Details

Finish
Matte Black
Material of Construction
Zinc

Description

The Statement wall-mount handshower holder features a low-profile design with the collection's signature oblong accent, perfect for containing your Statement wand iconic handshower and hose when not in use. Coordinate it with your Statement wand iconic handshower, showerhead, and stand-alone supply elbow sold separately for a simplified, highly functional showering experience. Metal construction ensures long-lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.