Zoro Homepage

Warm Wind Asm, 120V

  • Mfr # 1396365

  • Zoro # G708659316


product price: $62.29
/ea

Key Features

Length
7.834 in
Width
5.944 in
Height
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1396365
Zoro #
G708659316
UPC #
195711042590
Country of Origin
Unknown

Dimensions

Length
7.834 in
Width
5.944 in
Height
2.677 in

Details

Item
Warm Wind Asm

Description

Warm Wind Asm,120V
  • •7.834 in. L x 5.944 in. W x 2.677 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.