Zoro Homepage

Washdown Urinal, Wall

  • Mfr # K-5452-ET-0

  • Zoro # G3979514


product price: $199.46
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Brand and Series
Kohler Dexter(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5452-ET-0
Zoro #
G3979514
UPC #
885612455321
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Depth
14 3/4 in
Depth (In.)
14-3/4"
Height (In.)
20-3/4"
Spud Connection Size
2 in

Details

Brand and Series
Kohler Dexter(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Handle
Not Included
Color/Finish
White
Standards
CSA
Type
Washout
Collection
DEXTER(TM)
Finish
White
Item
Washdown Urinal
Mounting Style
Wall Hung
Includes
2 in Outlet Spud, 3/4 in Inlet Spud, Hangers
Color
White
Material of Construction
Vitreous China
Tank/Flushometer Mfr. Model Number
Not Included
Flushing Method
Flushometer
Connection (In.)
2"
Tank/Flush Valve Mfr. Model Number
Not Included
Product Type
Washdown Urinal
Series
Dexter(TM)
ADA Compliant
ADA Compliant

Description

Washdown Urinal

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.