Zoro Homepage

WashdownUrinal, Wall, 26.875inH, 18inL

  • Mfr # K-4991-ETSS-0

  • Zoro # G4350677


product price: $298.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Brand and Series
Kohler Bardon(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.1 gpf, 0.13 gpf, 0.5 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4991-ETSS-0
Zoro #
G4350677
UPC #
885612621108
Country of Origin
Thailand

Dimensions

Spud Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
18 in
Depth
14 1/8 in
Overall Height
26 7/8 in

Details

Brand and Series
Kohler Bardon(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.1 gpf, 0.13 gpf, 0.5 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Oscillating Handle
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Color
White
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission, CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense, ICC/ANSI A117.1
Finish
Unfinished
Item
Washdown Urinal
Series
Bardon(TM)
ADA Compliant
ADA Compliant
Product Type
Washdown Urinal
Flush Handle Type
Oscillating Handle

Description

Washdown Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.