
Watertile Overhead Shower Panel With
Mfr # 98740-2BZ
Zoro # G8647455
product price: $1,213.23
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling Mounted
Finish
Oil Rubbed Bronze
Material
Brass, Metal
Length
9-7/8 in
Color
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98740-2BZ
Zoro #
G8647455
UPC #
885612198174
Country of Origin
China
Dimensions
Length
9-7/8 in
Depth (In.)
2-5/8 in
Width (In.)
9-7/8 in
Height (In.)
9-7/8 in
Details
Item
Watertile Overhead Shower Panel With
Mounting Type
Ceiling Mounted
Finish
Oil Rubbed Bronze
Material
Brass, Metal
Color
Oil-Rubbed Bronze
Flow (GPM)
2.5
Connection
1/2" NPT
Description
Watertile Overhead Shower Panel With
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.