Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertile Overhead Shower Panel With

  • Mfr # 98740-SN

  • Zoro # G8648149


product price: $1,495.83
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mounted
Material
Brass, Metal
Depth (In.)
2-5/8 in
Height (In.)
9-7/8 in
Width (In.)
9-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98740-SN
Zoro #
G8648149
UPC #
885612198235
Country of Origin
China

Dimensions

Depth (In.)
2-5/8 in
Height (In.)
9-7/8 in
Width (In.)
9-7/8 in
Length
9-7/8 in

Details

Item
Watertile Overhead Shower Panel With
Mounting Type
Ceiling Mounted
Material
Brass, Metal
Color
Vibrant Polished Nickel
Connection
1/2" NPT
Flow (GPM)
2.5

Description

Watertile Overhead Shower Panel With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.