
WaterTile Round 54-nozzle single-function body spray, 2.0 gpm
Mfr # 8014-BGP
Zoro # G521666126
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Transitional
Length
64 in
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8014-BGP
Zoro #
G521666126
UPC #
195711197955
Country of Origin
United States
Dimensions
Length
64 in
Height
124 in
Width
124 in
Details
Handle Style
Transitional
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Material
Metal
Item
Body Sprays
Description
WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This round 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.