Watertile Round Round 54-Nozzle Body Spray With Soothing Spray

  • Mfr # 8014-AF

  • Zoro # G601226103


product price: $378.15
/ea
Free Shipping & Returns

Key Features

Flow Rate
2 GPM
Finish
French Gold
Shower Head Type
Single Function
Height
4-7/8 in
Width
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014-AF
Zoro #
G601226103
UPC #
650531594815
Country of Origin
Unknown

Dimensions

Height
4-7/8 in
Width
4-7/8 in
Face Dia.
4.88 in

Details

Item
Body Spray
Flow Rate
2 GPM
Finish
French Gold
Shower Head Type
Single Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA
Material
Metal
Color
Vibrant French Gold
Green Environmental Attribute
Eco Friendly

Description

WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This round 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.