
Watertile Round Round 54-Nozzle Body Spray With Soothing Spray
Mfr # 8014-TT
Zoro # G701226102
product price: $417.26
/ea
Free Shipping & Returns
Key Features
Flow Rate
2 gallon
Finish
Vibrant Titanium
Height
4.875 in.
Width
4.875 in.
Color/Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8014-TT
Zoro #
G701226102
UPC #
885612486646
Country of Origin
Unknown
Dimensions
Height
4.875 in.
Width
4.875 in.
Filter Diameter
4.88 in.
Details
Flow Rate
2 gallon
Finish
Vibrant Titanium
Color/Finish
Vibrant Titanium
Material
Metal
Description
WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This round 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.