Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertile Square 22-Nozzle Body Spray With Stimulating Spray

  • Mfr # 8003-BV

  • Zoro # G901226094


product price: $378.15
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Finish
Brushed Bronze
Flow Rate
2.5 GPM
Connection Type
NPT
Height
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003-BV
Zoro #
G901226094
UPC #
650531296917
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Height
4-7/8 in
Width
4.875 in
Depth
2.625 in

Details

Finish
Brushed Bronze
Flow Rate
2.5 GPM
Connection Type
NPT
Material
Metal
ADA Compliant
No

Description

WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 22-nozzle configuration delivers a high-volume, invigorating spray for a rejuvenating hydrotherapy experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.