Zoro Homepage

Watertile Square 22-Nozzle Body Spray With Stimulating Spray

  • Mfr # 8003-SN

  • Zoro # G001226109


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Height
4-7/8 in
Width
4-7/8 in
Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003-SN
Zoro #
G001226109
UPC #
650531296900
Country of Origin
Unknown

Dimensions

Height
4-7/8 in
Width
4-7/8 in
Length
2-5/8 in

Details

Finish
Vibrant Polished Nickel

Description

WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 22-nozzle configuration delivers a high-volume, invigorating spray for a rejuvenating hydrotherapy experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.