
WaterTile Square 22-nozzle single-function body spray, 2.5 gpm
Mfr # 8003-BGP
Zoro # G121665864
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
4.88 in
Handle Style
Transitional
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8003-BGP
Zoro #
G121665864
UPC #
195711197979
Country of Origin
United States
Dimensions
Width
4.88 in
Length
2.63 in
Height
4.88 in
Details
Material
Metal
Handle Style
Transitional
Item
Body Sprays
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Description
WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 22-nozzle configuration delivers a high-volume, invigorating spray for a rejuvenating hydrotherapy experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CO, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.