Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertile Square 54-Nozzle Body Spray

  • Mfr # 8002-BN

  • Zoro # G8647123


product price: $378.15
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Metal
Flow (GPM)
2.5
Height (In.)
4-7/8 in
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-BN
Zoro #
G8647123
UPC #
650531296795
Country of Origin
China

Dimensions

Height (In.)
4-7/8 in
Width (In.)
4-7/8 in

Details

Item
Watertile Square 54-Nozzle Body Spray
Finish
Brushed Nickel
Material
Metal
Flow (GPM)
2.5
Connection
1/2" NPT
Color
Vibrant Brushed Nickel

Description

Watertile Square 54-Nozzle Body Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.