
Watertile Square 54-Nozzle Body Spray
Mfr # 8002-BV
Zoro # G8647464
product price: $378.15
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Bronze
Material
Metal
Connection
1/2" NPT
Width (In.)
4-7/8 in
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8002-BV
Zoro #
G8647464
UPC #
650531296856
Country of Origin
China
Dimensions
Width (In.)
4-7/8 in
Height (In.)
4-7/8 in
Details
Item
Watertile Square 54-Nozzle Body Spray
Finish
Brushed Bronze
Material
Metal
Connection
1/2" NPT
Color
Vibrant Brushed Bronze
Flow (GPM)
2.5
Description
Watertile Square 54-Nozzle Body Spray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.