Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterTile Square 54-nozzle single-function body spray, 2.5 gpm

  • Mfr # 8002-BGP

  • Zoro # G721666612


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Transitional
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Height
4.88 in
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-BGP
Zoro #
G721666612
UPC #
195711197962
Country of Origin
United States

Dimensions

Height
4.88 in
Length
2.63 in
Width
4.88 in

Details

Handle Style
Transitional
Installation
Wall-Mount
Finish
Vibrant Brushed Graphite
Item
Body Sprays
Material
Plastic

Description

WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.

Restrictions

This item has been restricted from sale in the following states: CO, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.