Zoro Homepage

WatertileRd 27 Nozzle Body Spray 1.0

  • Mfr # 77119-CP

  • Zoro # G601226110


product price: $263.32
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1 GPM
Shower Head Type
Single Function
Height
4-7/8 in
Width
4-7/8 in in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77119-CP
Zoro #
G601226110
UPC #
885612616623
Country of Origin
Unknown

Dimensions

Height
4-7/8 in
Width
4-7/8 in in
Depth
2-1/2 in
Connection Size
1/2 in

Details

Item
Metal Body Spray
Features
Water Efficient
Flow Rate
1 GPM
Shower Head Type
Single Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA
Connection Type
NPT
Color
Polished Chrome
Compliance
CA Drought Compliant
Material
Metal

Description

The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.