Zoro Homepage

WatertileRd 27 Nozzle Body Spray 1.0

  • Mfr # 77119-SN

  • Zoro # G101226108


product price: $381.82
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1 GPM
Shower Head Type
Single Function
Height
4-7/8 in
Width
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77119-SN
Zoro #
G101226108
UPC #
885612616647
Country of Origin
Unknown

Dimensions

Height
4-7/8 in
Width
4-7/8 in
Depth
2-1/2 in
Connection Size
1/2 in

Details

Item
Metal Body Spray
Features
Water Efficient
Flow Rate
1 GPM
Shower Head Type
Single Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA
Color
Vibrant Polished Nickel
Material
Metal
Connection Type
NPT
Compliance
CA Drought Compliant

Description

The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.