Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WatertileRd 27 Nozzle Body Spray 1.0

  • Mfr # 77119-TT

  • Zoro # G301226113


product price: $421.35
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Finish
Vibrant Titanium
Height
4-7/8 in
Connection Size
1/2 in
Width
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77119-TT
Zoro #
G301226113
UPC #
885612674722
Country of Origin
Unknown

Dimensions

Height
4-7/8 in
Connection Size
1/2 in
Width
4-7/8 in
Depth
2-1/2 in

Details

Connection Type
NPT
Finish
Vibrant Titanium
Flow Rate
1 GPM
Material
Metal

Description

The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.