Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellcomme Antimicrobial & Mach 1.0 Dc

  • Mfr # PR96053-T3DS-NA

  • Zoro # G208463079


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
14.5625 in
Height
32.0625 in
Length (In.)
26.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR96053-T3DS-NA
Zoro #
G208463079
UPC #
195711007438
Country of Origin
Unknown

Dimensions

Width
14.5625 in
Height
32.0625 in
Length (In.)
26.375 in

Details

Material
Vitreous China

Description

The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 15-1/4in to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in both remodels and new construction. This Wellcomme Ultra is listed from 1.0 to 1.6 gpf, and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves diaphragm, piston, manual, and electronic from a variety of manufacturers, and comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.