Zoro Homepage

Wellworth 1.28 Gpf, Eb W/Insul, 14 Ri

  • Mfr # 3948-U-0

  • Zoro # G801196534


product price: $466.20
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Width
18.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3948-U-0
Zoro #
G801196534
UPC #
650531976260
Country of Origin
Unknown

Dimensions

Width
18.25 in.
Depth
31.625 in.
Bowl Height
14.5 in.
Height
28.75 in.
Trapway Dia.
2.125, 2.13 in.

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flow Rate
1.28 gallons
Color/Finish
White
Flush Valve Type
Gravity Flush
Rough-In
14 in.
Collection
Wellworth
One Piece/Two Piece
Two Piece
Features
Insulated Tank

Description

Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. Part of the Wellworth collection, this high-efficiency toilet provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power. This model includes an insulated tank liner to help prevent condensation on the outside of the tank.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.