Wellworth 1.28 Gpf Insulated Toilet Tank For 14" Rough-In

  • Mfr # 4841-U-0

  • Zoro # G601196833


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Width
18-5/16 in
Color
White
Depth
10-9/16 in
Height
13-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4841-U-0
Zoro #
G601196833
UPC #
650531975300
Country of Origin
Unknown

Dimensions

Width
18-5/16 in
Depth
10-9/16 in
Height
13-15/16 in

Details

Color
White

Description

An American classic, this Wellworth high-efficiency toilet tank features innovative technology for powerful, low-consumption flushing. At 1.28 gallons per flush, this economical tank provides up to 16,500 gallons of water savings per year compared to a 3.5-gallon toilet. A protective coating lines the inside of the tank to prevent beaded moisture on the outside. This streamlined tank combines with a coordinated bowl to offer a high-efficiency flush.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.