Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wellworth 1.28 Gpf Tank, 14" Rough-In

  • Mfr # 4841-7

  • Zoro # G8850482


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Width
18-5/16 in
Color
Black
Height
13-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4841-7
Zoro #
G8850482
UPC #
650531975027
Country of Origin
China

Dimensions

Width
18-5/16 in
Height
13-15/16 in

Details

Color
Black
Item
Wellworth 1.28 Gpf Tank, 14" Rough-In

Description

Wellworth 1.28 Gpf Tank, 14 In. Rough-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.