
Wellworth 1.28 Gpf Tank With Insuline
Mfr # 4467-UT-0
Zoro # G9086181
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Material
Vitreous China
Overall Height (In.)
13-15/16 in
Overall Width (In.)
18 in
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4467-UT-0
Zoro #
G9086181
UPC #
650531969446
Country of Origin
China
Dimensions
Overall Height (In.)
13-15/16 in
Overall Width (In.)
18 in
Overall Length (In.)
8-1/2 in
Details
Gallons per Flush
1.28
Material
Vitreous China
Item
Me By Starck Wall-Mounted Toilet 2529092092 White Hygieneglaze
Color/Finish
White
Description
Wellworth 1.28 Gpf Tank With Insuline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.