
Wellworth 1.28 Gpf Toilet Eb
Mfr # 3998-96
Zoro # G508469184
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Vitreous China
Width
18 in
Height
29.25 in
Length (In.)
30 in
Finish
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3998-96
Zoro #
G508469184
UPC #
650531943729
Country of Origin
Unknown
Dimensions
Width
18 in
Height
29.25 in
Length (In.)
30 in
Details
Material
Vitreous China
Finish
Biscuit
Description
Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.