Zoro Homepage

Wellworth 1.28 Gpf Toilet Pb

  • Mfr # 3997-7

  • Zoro # G608469183


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18 in
Length (In.)
27.75 in
Height
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3997-7
Zoro #
G608469183
UPC #
650531943644
Country of Origin
Unknown

Dimensions

Width
18 in
Length (In.)
27.75 in
Height
29.25 in

Details

Material
Vitreous China
Finish
Black Black

Description

An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.