
Wellworth Highline Trip Lever
Mfr # 9379-SN
Zoro # G701231533
product price: $68.25
/eaKey Features
For Use With
Wellworth and Highline two-piece toilets
Compliance
ADA
Handle Material
Metal
Length
3-1/4 in
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9379-SN
Zoro #
G701231533
UPC #
650531962522
Country of Origin
Unknown
Dimensions
Length
3-1/4 in
Details
Item
Toilet Lever
For Use With
Wellworth and Highline two-piece toilets
Compliance
ADA
Handle Material
Metal
Color
Vibrant Polished Nickel
Material
Metal
Description
Bring graceful lines and a streamlined design to your bathroom with Wellworth accessories, which incorporate a contemporary sensibility. This sturdy metal trip lever is designed for use with Wellworth and Highline two-piece toilets and works in either left- or right-hand configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.