Zoro Homepage

Wellworth Rh Dual Flush Toilet, Eb

  • Mfr # 3988-RA-96

  • Zoro # G101196692


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Color/Finish
Biscuit
Overall Width (In.)
18 in
Overall Height (In.)
29-1/4 in
Overall Length (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3988-RA-96
Zoro #
G101196692
UPC #
885612279675
Country of Origin
Unknown

Dimensions

Overall Width (In.)
18 in
Overall Height (In.)
29-1/4 in
Overall Length (In.)
30 in

Details

Material
Vitreous China
Color/Finish
Biscuit

Description

This Wellworth dual-flush toilet combines water savings with powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.