Zoro Homepage

Wellworth Trip Lever

  • Mfr # 9379-BV

  • Zoro # G9091632


product price: $75.07
/ea
Free Shipping & Returns

Key Features

For Use With
Wellworth and Highline two-piece toilets
Length
3-1/4 in
Handle Material
Metal
Material
Metal
Color
Vibrant Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9379-BV
Zoro #
G9091632
UPC #
885612000453
Country of Origin
China

Dimensions

Length
3-1/4 in

Details

Item
Wellworth Trip Lever
For Use With
Wellworth and Highline two-piece toilets
Handle Material
Metal
Material
Metal
Color
Vibrant Brushed Bronze
Compliance
ADA

Description

Wellworth Trip Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.