Zoro Homepage

Wellwortha 1.6 Gpf Toilet Pb, Rh

  • Mfr # 3977-RA-96

  • Zoro # G708469182


product price: $394.01
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18 in
Length (In.)
27.75 in
Height
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3977-RA-96
Zoro #
G708469182
UPC #
650531945648
Country of Origin
Unknown

Dimensions

Width
18 in
Length (In.)
27.75 in
Height
29.25 in

Details

Material
Vitreous China
Finish
Biscuit

Description

A benchmark of American innovation and engineering, this Wellworth toilet displays graceful curves that fit a wide variety of bathroom styles. A high-powered 1.6-gallon flush delivers strong, reliable performance, while the round-front shape of the bowl provides comfort and saves space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.