Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whist Glass Under-Mount Bathroom Sink

  • Mfr # 2741-B11

  • Zoro # G8602533


product price: $520.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Ice
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741-B11
Zoro #
G8602533
UPC #
885612040794
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Bowl Size
17.19 in x 14.19 in
Bowl Depth
4-3/4 in

Details

Item
Whist Glass Under-Mount Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Glass
Mounting Type
Undermount
Color
Ice
No. of Bowls
1
Number of Holes
0
Includes
Installation Hardware
Standards
ANSI, CSA
Bowl Shape
Oval
Collection
Artist Editions

Description

Whist Glass Under-Mount Bathroom Sink

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.