
Whist Glass Under-Mount Bathroom Sink
Mfr # 2741-TG1
Zoro # G8603382
product price: $642.45
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Finish
Translucent Dusk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2741-TG1
Zoro #
G8603382
UPC #
885612319487
Country of Origin
China
Dimensions
Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Details
Item
Whist Glass Under-Mount Bathroom Sink
Body Material
Glass
Finish
Translucent Dusk
Description
Whist Glass Under-Mount Bathroom Sink
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.