
Whist Glass Undermount Bathroom Sink
Mfr # 2741-TG2
Zoro # G201199562
product price: $704.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Finish
Translucent Dew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2741-TG2
Zoro #
G201199562
UPC #
885612319494
Country of Origin
Unknown
Dimensions
Overall Length
19 in
Overall Width
16-1/8 in
Overall Height
5-3/8 in
Details
Body Material
Glass
Finish
Translucent Dew
Description
Ideal for creating a dramatic bathroom setting, Whist marries performance and durability with a look that is visually striking. This distinctive glass basin features a concentric line pattern that gives the feeling of gentle ripples on the surface of a pond.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.